Tempco
Silicone Rubber Enclosure Heater, 120W
Mfr # EHR00016
Zoro # G2480432
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 120 W
- Width 2 1/2 in
- Height 1/2 in
- Phase 1
Explore More Products
- TEMPCO Enclosure, Thermostat HSGR-1004
- TEMPCO Silicone Rubber Enclosure Heater, 120W EHR00014
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W EHT00029
- TEMPCO Silicone Rubber Enclosure Heater, 60W EHR00008
- TEMPCO Tubular Enclosure Heater, 3-5/8 in. H EHT00039
- TEMPCO Silicone Rubber Enclosure Heater, 230V EHR00044
- TEMPCO Ceramic Enclosure Heater EHC10105
- TEMPCO E-Mitter Enclosure Heater CRK00037
- TEMPCO Standard Silicone Rubber Enclosure50W EHR00004
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H FH115V400W20
- TEMPCO Tubular Enclosure Heater, 250W EHT00034
- Tempco Enclosure Heaters