Boston
2" ID x 50 ft NBR Corrugated Gasoline Hose 150 PSI BK
Mfr # EHP519-32-100-50-MF
Zoro # G2480451
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Explore More Products
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green H052332-GRN-25
- BOSTON 1" ID x 20 ft Chemical Hose GN H052316GN-20-SSCE
- BOSTON 2" ID x 10 ft Chemical Hose GN H052332GN-10-SSCE
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK EHP009-32-20-ALCE
- BOSTON 2" ID x 20 ft Chemical Hose GN H052332GN-20-SSCE
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK H036332BK-100
- BOSTON 2-1/2" ID x 20 ft Nitrile Gasoline Hose BK H119340-20-MF
- BOSTON 3/4" ID Vinyl Nitrile Gasoline Hose BK H036312BK-100-25-MF
- BOSTON 4" ID x 50 ft Nitrile Gasoline Hose BK H119364-50
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear NTF125-25-G
- GATES Plant Master Industrial Hose 1X400 PLANT 200 RED
- Boston Air Hoses