- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Kingpinless Plate Caster, Swivel, Steel, 8 in, 11,000 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Kingpinless Plate Caster, Swivel, Steel, 8 in, 11,000 lb (Discontinued)
Mfr # XST200ST3T
Zoro # G2481412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Steel
Customers Also Purchased
- Brand Zoro Select
-
MFR #
XST200ST3T
-
Zoro #
G2481412
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 10-15/16" |
Wheel Dia. | 8 in |
Wheel Width | 3 3/8 in |
Plate Size | 7-3/4" x 9-3/8" |
Mounting Bolt Dia. | 5/8 in |
Caster Plate Size | 7-3/4" x 9-3/8" |
Mounting Plate Size | 7 3/4 in x 9 3/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Kingpinless Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Steel |
Load Rating | 11,000 lb |
Number of Wheels | 1 |
Wheel Color | Silver |
Caster Plate Thickness | 1-3/16" |
Caster Min. Temp. | -20 Degrees F |
Caster Plate Hole Pattern | D |
Application | Single and Dual Kingpinless Towable Casters |
Caster Core Material | Steel |
Plate Thickness | 1-3/16" |
Caster Temp. Range Available | Yes |
Core Color | Silver |
Caster Product Group | Kingpinless Caster |
Caster Wheel Bearings | Roller |
Caster Swivel Lock Type | No Lock Included |
Caster Frame Material | Steel |
Frame Material | Steel |
Caster Max. Temp. | 245 Degrees F |
Durometer | 103 BHN |
Item | Plate Caster |
Inside Bolt Hole Spacing | 4 in x 7 3/4 in |
Thread Guards | No |
Non-Marking | Yes |
Frame Finish | Enamel |
Caster Raceway | Single Ball |
Caster Temp. Range | -22 Degrees to 248 Degrees F |
Extended Lead | No |
Replacement Wheel | Mfr. No. 200 ST3T |
Outside Bolt Hole Spacing | 4 in x 7 3/4 in |
Plate Caster Bolt Hole Pattern | D |
Standards | ISO 9001 |
Wheel Core Material | Steel |
Load Rating Range | Medium |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Single Ball |
Tread Shape | Standard |
Wheel/Tread Material | Steel |
Description
Kingpinless Swivel, Plate Caster, Load Rating 11,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 3/8 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard