- Home
- /
- Safety
- /
- Signs & Labels
- /
- Electrical Labels
- /
- Wire Markers
- /
- 1-49/64" x 15/64" Yellow Label, Polyolefin
Shop Alternate Products
This Product is Discontinued
Brady
1-49/64" x 15/64" Yellow Label, Polyolefin (Discontinued)
Mfr # PSPT-125-175-YL
Zoro # G2481507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP61, BMP71, M611
- Legend Blank
- Color Yellow ( Matte )
- Material Polyolefin
- Temp. Range -40 Degrees to 267 Degrees F
Customers Also Purchased
- Brand Brady
-
MFR #
PSPT-125-175-YL
-
Zoro #
G2481507
- UPC # 662820184881
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/8 in |
Label Height | 1 3/4 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.046 in |
Width | 1 49/64 in |
Height | 15/64 in |
For Wire Diameter | 0.046 in to 0.11 in |
Maximum Wire Diameter | 0.11 in |
Minimum Wire Diameter | 0.05 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1 3/4 in |
Details
Item | Precut Label Roll |
Printer Series Compatibility | BMP61, BMP71, M611 |
Legend | Blank |
Color | Yellow ( Matte ) |
Material | Polyolefin |
Temp. Range | -40 Degrees to 267 Degrees F |
Shrink Ratio | 3:1 |
For Use With | TLS 2200(R) |
Labels per Roll | 100 |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized |
Application | Electrical Labeling, Wire and Cable Labeling |
Adhesive | Non-Adhesive |
Label Material | Polyolefin |
Resistance Properties | Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant |
Label Color | Yellow |
Label Attachment Style | Heat Shrink Sleeve |
For Wire Gauge | 16 AWG to 22 AWG |
Double-Sided Printable | No |
Material Properties | Heat-Shrinkable |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Recommended Ribbon | M61-R6610, M71-R6600, R6610 |
Labels per Row | 1 |
Adhesive Material | Not Applicable |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Yellow ( Matte ) |
Material Series | B-342 |
Double-Sided Printable - Heat-Shrink Cable & Wire Labels | Single Side Printable |
Minimum Wire Gauge | 22 AWG |
Product Type | Wire Marking Sleeve |
Maximum Service Temperature | 267 Degrees F |
Label Media Format | Precut Roll |
For Print Method | Thermal-Transfer |
Label Finish | Matte |
Minimum Service Temperature | -40 Degrees F |
Maximum Wire Gauge | 16 AWG |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 52HK14, 5WKX7