Shop Alternate Products
This Product is Discontinued
Multifan
Exhaust Fan, 1085 rpm, 3 Phase (Discontinued)
Mfr # C6D63K1M10049
Zoro # G2481635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Preassembled High Efficiency, Direct Drive, Cone
- Propeller Dia. (In.) 24 in
- HP 1/2 hp
- Voltage 240
- Full Load Amps 2.6/1.5