Shop Alternate Products
This Product is Discontinued
Spax
Multi-Material Screw Assortment, Steel, Yellow Zinc Finish, 197 PCS (Discontinued)
Mfr # 4101020000767
Zoro # G2482191
This Product is Discontinued
Key Features
- System of Measurement Inch
- Driver Size #2, #3
- Length 5/8 to 2 in
- Material Steel
- Finish Yellow Zinc