Mueller Steam Specialty
1-1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer
Mfr # 11/2 125 SS screwed
Zoro # G2482207
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Stainless Steel
Explore More Products
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F 11/2 791 S-AH CI Duplex Strainer THD
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F 6 791F-AH CI Flgd Duplex Strainer
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer 11/4 581 CS srewed end
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Y Strainer, 80 psi 2 581 SS screwed end
- MUELLER STEAM SPECIALTY 2", Flanged, Cast iron, Y Strainer 2 758N
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer 1 582 CS socket weld
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Stainless Steel, Duplex Strainer 11/2 792-S-HH SS Duplex Strainer Thd
- MUELLER STEAM SPECIALTY 4", Flanged, Cast Stainless Steel, Y Strainer 4 782SS -N
- MUELLER STEAM SPECIALTY 1-1/4", Threaded, Stainless steel, Duplex Strainer 11/4 792-S-HH SS Duplex Strainer Thd
- KECKLEY 2", Threaded, Carbon Steel, Y Strainer 25THY-CS045P34-GTI-SB7
- HAYWARD 1-1/2", Socket/Threaded, Eastar, Basket Strainer, 100 psi SBC150STE18
- Mueller Steam Specialty Y & Basket Strainers