Shop Alternate Products
This Product is Discontinued
Brady
Sfty Lockout/Tagout Center, Elctrcl/Valve (Discontinued)
Mfr # LC502E
Zoro # G2482557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) 3-in-1 Plug Lockout (45842), (1) 4-Legged Ball Valve Lockout 0.5 to 2.5 in (45341), (1) Gate Valve Lockout 2.5 to 5 in (65561), (1) Lockout Board (45554), (1) Lockout Mini Poster (41995), (1) Pad of Lockout Tagout Checklists (119076), (1) Plug Lockout (45841), (10) Lockout Tag with Ties, (2) 1.5 in Steel Lockout Hasp (49255), (2) Aluminum Lockout Padlock 1.5 in Shackle KD Blue (99616), (2) Aluminum Lockout Padlock 1.5 in Shackle KD Green (99617), (2) Aluminum Lockout Padlock 1.5 in Shackle KD Red (99615), (2) Aluminum Lockout Padlock 1.5 in Shackle KD Yellow (99618), (2) Magnetic Danger Sign
- Material Acrylic
- For Lockout Type Electrical & Valve
- Max. Number of Padlocks 8
- Number of Components 102