Jb Industries
Manifold Gauge, 2-Valve
Mfr # M2-22231
Zoro # G2483135
Free Shipping & Returns
$130.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Includes Brass Manifold with 60 in Hoses, and 3 1/8 in R-22, R-404A, R410A Gauges
Explore More Products
- JB INDUSTRIES Manifold Gauge, 2-Valve 24078
- JB INDUSTRIES Manifold Gauge, 2-Valve M2-5-410A
- JB INDUSTRIES Manifold Gauge, 4-Valve 25233
- JB INDUSTRIES Charging Manifold, Secure Seal Hose 22246
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose MSKIT2
- JB INDUSTRIES Manifold Gauge, 4-Valve 25708
- JB INDUSTRIES Alum 4-Valve Zepplin W/Liq filled Gauge 25608
- JB INDUSTRIES Aluminum 4-Valve Zepplin Filled gauge 25165
- JB INDUSTRIES Alum 4-Valve Zepplin W/Liq filled GaugE 25615
- TESTO 550s Smart Vacuum Kit - Smart digital Manifold 0564 5504 01
- TESTO 550s Smart Vacuum Kit with hoses - Smart digital Manifold 0564 5505 01
- Jb Industries Manifold Gauge Sets