Vollrath
Slotted Spoon, 13 In
Mfr # 46976
Zoro # G2483844
$4.55
38% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Explore More Products
- VOLLRATH Solid Prep Spoon, 15 In 4689960
- VOLLRATH Ladle, Cap 8 Oz 4980820
- VOLLRATH Squeeze Disher, 0.94 oz., SS, Mushroom 47399
- VOLLRATH 4 oz Antimicrobial Spoodle Perforated Portion Spoon 6432420
- VOLLRATH Solid Spoodle, 2 Oz 6412220
- VOLLRATH Utility Tong, Nylon Ends 4781612
- VOLLRATH Perforated Spoodle, 4 Oz 6422420
- VOLLRATH 8 oz Antimicrobial Spoodle Perforated Portion Spoon 6432820
- VOLLRATH Ladle, Cap 5 Oz 4980520
- SAN JAMAR 20 - 24 oz Scoop Guardian™ Ice Scoop & Holder SI7700
- WINCO 15 in Slotted Serving Spoon BHSP-15
- Vollrath Serving Utensils