- Home
- /
- Electrical Supplies
- /
- Conduit & Raceways
- /
- Conduit Fittings
- /
- Noninsulated Connector, 1 In., Zinc, 90 Deg
Shop Alternate Products
This Product is Discontinued
Arlington
Noninsulated Connector, 1 In., Zinc, 90 Deg (Discontinued)
Mfr # LT9010
Zoro # G2483871
This Product is Discontinued
Key Features
- For Conduit Type Type B Non-Metallic Liquid Tight Conduit
- Conduit Fitting Material Zinc
- Conduit Size 1"
- Color Gray
- Connection Push-On
Customers Also Purchased
- Brand Arlington
-
MFR #
LT9010
-
Zoro #
G2483871
- UPC # 018997321046
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Mesh Length | Not Applicable |
Conduit Trade Size | 1 in |
Knockout Size | 1 in |
Width | 4.107 in |
Trade Size | 1 in |
Height (In.) | 2.874 in |
Overall Height | 2 7/8 in |
Compatible Knockout Trade Size | 1 in |
Overall Width | 4 3/32 in |
Details
For Conduit Type | Type B Non-Metallic Liquid Tight Conduit |
Conduit Fitting Material | Zinc |
Color | Gray |
Connection | Push-On |
Insulated | No |
Item | Liquid-Tight Conduit Fitting |
Style - Connector | 90 Degrees |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
External Grounding Lug | No |
Hazardous Location Rating | Not Rated |
Box Connection | 1 in MNPT |
Mesh Material | No Strain Relief Mesh |
For Use With | Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit |
Connector Type | 90 Degrees |
Material | Zinc |
Color - Conduit Fitting | Gray |
Use With - Conduit | Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit |
Standards | CSA Certified, UL Listed |
Compatible Conduit Type | Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit |
Connection Type | Push On |
Connection Orientation | 90 Degrees |
Elbow Angle | 90 Degrees |
Connector Style | 90 Degrees |
Weight | 0.55 lb |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Zinc, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 in