Tough Guy
Access Door, Insulated, Alum, 8x8In
Mfr # 2VE89
Zoro # G2484011
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material 0.064 in Aluminum
- Rough Opening Height 8 3/8 in
- Rough Opening Width 8 3/8 in
Explore More Products
- TOUGH GUY Access Door, Drywall, 16x16In 16M207
- TOUGH GUY Access Door, Flush, Fire Rated, 18x18In 2VE76
- TOUGH GUY Access Door, Standard, 16x24In 2VE84
- TOUGH GUY Access Door, Drywall, 8x8In 2VE75
- TOUGH GUY Access Door, Aesthetic, 18x18In 16M213
- TOUGH GUY Access Door, Aesthetic, 24x24In 16M214
- TOUGH GUY Access Door, FireRatedUninsulated, 12x12In 16M216
- TOUGH GUY Access Door, ABS Platic, 14x29In 2VE81
- TOUGH GUY Access Door, Medium Security, 18x18In 1UEV9
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated BNTC2424
- TOUGH GUY Access Door, Insulated, Alum, 16x16In 2VE91
- Tough Guy Doors