Ruland
Shaft Collar, Clamp, 2Pc, 17mm, Alum
Mfr # MSP-17-A
Zoro # G2485025
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 36 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, 1pc Clamp, Bore 0.5000", OD 30mm, Anodized Aluminum MCL-8E-AN
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS MSP-26-SS
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Alum MSP-16-A
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel CL-7-F
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel SPK-16-F
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS SPK-24-SS
- RULAND Shaft Collar, SS, 1 pc, 1in Bore Dia. ENCL45-16-SS
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel WCL-28-F
- RULAND Shaft Collar, Clamp, 2Pc, 3-1/16 In, Steel SPH-49-F
- CLIMAX METAL PRODUCTS 1" ID Steel Shaft Collar Light Duty Collar Steel Zinc LC-100
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Plastic 1F606
- Ruland Shaft Collars