Shop Alternate Products
This Product is Discontinued
Current
Halogen Heat Lamp, T3,3800W (Discontinued)
Mfr # QH3800T3
Zoro # G2485156
This Product is Discontinued
Key Features
- Dimmable Yes
- Shatter-Resistant No
- Bulb Technology Halogen
- Max Overall Bulb Length 41-13/16"
- Bulb Primary Application Heat Lamps