Zoro Select
2" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMV2
Zoro # G2485402
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Explore More Products
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 1LMG9
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 40 5P713
- ZORO SELECT 1/2" x 12" TOE Black Pipe Nipple Sch 80 40416TS
- ZORO SELECT 1-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 587-600LS
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 587-180
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 5P702
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, SS, 1-1/2" L ZUSA-PF-11155
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 BST4BNE02
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 T4WNK3
- BECK 1" x 3" Black Pipe Nipple Sch 40 0330024407
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE 355-025
- Zoro Select Black Pipes