Anvil
1" x 1/2" Cast Iron Eccentric Reducer Coupling
Mfr # 0300152808
Zoro # G2485646
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Eccentric Reducer Coupling
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/2"
Explore More Products
- ANVIL Cast Iron Eccentric Reducer Coupling Class 125 0300157005
- ANVIL Cast Iron Eccentric Reducer Coupling Class 125 0300154408
- ANVIL 1-1/2" x 3/4" Cast Iron Eccentric Reducer Coupling 0300154002
- ANVIL Black Forged Steel Reducer Class 3000 0361175201
- ANVIL Malleable Iron Tee Class 150 0310029400
- ANVIL Malleable Iron Reducer Coupling Class 300 0310543806
- ANVIL 1/2X2-1/2 Black Nipples 1658 8700138509
- ANVIL Union, Forged Steel, 1 1/2 in, Socket 0362649063
- ANVIL Closed Pipe Nipple, 1-1/4 in, MNPT, Steel, SCH 40 Schedule, 1-5/8 in L 8700142055
- ANVIL 2" x 2" x 1" x 1" Cast Iron Reducing Cross 0300113206
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300000601
- Anvil Fittings