Parker
Directional Valve, Solenoid, Closed, 120 AC
Mfr # D1VW001CNYGF5
Zoro # G2485935
$355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 22 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Closed
Explore More Products
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM FM2AAKN
- PARKER Flow Control Valve, 3000 psi, #8 SAE PCM820S
- PARKER Flow Control Valve, 3000 psi, 1/4-18 NPTF PCM400S
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC D1VW009CNKW
- PARKER Directional Valve, Solenoid, Float, 24 VDC D1VW004CNJW
- PARKER Directional Valve, Solenoid, Float, 24 VDC D3W004CNJW
- PARKER S.S FLOW CONTRL F800SS
- PARKER DIRECTIONAL CONTROL VALVE D1VW004CNJP
- PARKER D1VW VALVE D1VW004CNYGZ5
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools 4P40
- BAILEY D03 Solenoid Operated Control Valve, 110VAC, 16 GPM, 4-way 3 pos. motor float 229305
- Parker Hydraulic Valves