Zoro Select
Jack Chain, Single, SS, Sz 12, 29 Lb, 100 Ft
Mfr # 2ZDH1
Zoro # G2487755
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 12 in
- Chain Link Style Jack
- Working Load Limit 29 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft 2ZDF5
- ZORO SELECT Chain, Dbl, Zinc, Sz 2/0,255 Lb Load, 100 Ft 2ZDH7
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. 2ZDE6
- ZORO SELECT Chain, Dbl, Galv, Sz #3, 90 Lb Load, 100 Ft 2ZDJ2
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft 2ZDE8
- ZORO SELECT Chain, Dbl, Zinc, Sz #1,155 Lb Load, 100 Ft 2ZDH6
- PEERLESS CHAIN 5/16" SUPER-TUF TICKLER S.C., 5641384 5641384
- DAYTON Chain, Grade 70, 1/2 Size, 20 ft, 11,300 lb 1DJT4
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft 2ZDH3
- CAMPBELL CHAIN & FITTINGS CHAIN STRT 2/0 ZNC400' 332023
- CAMPBELL CHAIN & FITTINGS #8 Plastic Chain, Yellow, 60' per Reel T0990837
- Zoro Select Chains