Shop Alternate Products
This Product is Discontinued
Nvent Caddy
EZ-Riser Hanging Strap, 10 Ft Roll, Size 3/4 In (Discontinued)
Mfr # 0097524EG
Zoro # G2488534
This Product is Discontinued
Key Features
- Type Perforated
- Width 3/4"
- Material Electro-Galvanized Steel
- Max. Load (Lb.) 10 lb
- Metal Detectable Yes