Brady

Breaker Lockout, Mini, Pin Wide, Pushbutton


$12.50
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Number of Padlocks 1
  • Material Nylon
  • Max. Number of Padlocks 1
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Color Red
See all product information