- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Water Well & Jet Pump Motors
- /
- Mtr, Cap St, 1/2 HP, 3450,115/230V, 56C, TEFC
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Mtr, Cap St, 1/2 HP, 3450,115/230V, 56C, TEFC (Discontinued)
Mfr # 5KC36LN166X
Zoro # G2488647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 56C
- Shaft Material Stainless Steel
- Hz 60 Hz
- Motor Mounting Type Face
- Motor Shaft Rotation CW/CCW
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
5KC36LN166X
-
Zoro #
G2488647
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/2 in |
Body Dia. | 5.66" |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 3/8 in |
Details
Frame | 56C |
Shaft Material | Stainless Steel |
Hz | 60 Hz |
Motor Mounting Type | Face |
Motor Shaft Rotation | CW/CCW |
No. of Speeds | 1 |
Duty | Continuous |
Motor Bearings | Ball |
Nominal Efficiency | 68 % |
Ins. Class | B |
Motor Design | Capacitor-Start |
Includes | Shaft Slinger and Gasketed Conduit Box |
Motor Mounting Position | All Angle |
Phase | Single |
Motor Application | General Application |
Motor Thermal Protection | Auto |
Item | General Purpose Motor |
Motor Sub Application | Pool and Spa Pump |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC |
Full Load Amps | 7.4/3.7 A |
RPM Range | 3,001-3,600 |
Inverter Rated | No |
Motor Shaft Design | Keyed |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Frame Material | Steel |
Voltage | 115/230V AC |
Standards | CSA Certified, UL Listed |
RPM Group | 3001-3600 |
Max. Ambient Temp. | 104 Degrees F |
Motor Service Factor | 1.15 |
HP | 1/2 |
Nameplate RPM | 3,450 |
Frame Material | Rolled steel |
Usable @ 208V | No |
Weight | 19 lb |
Usable @ 200V | No |
Duty Cycle | Continuous |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.4/3.7 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle