Zoro Select
Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry
Mfr # 1NVD6
Zoro # G2489374
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 5 in., 660 lb LIK-POHI 125G-1
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 325 lb P17S-RP050K-12-DL-001
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 750 lb. 1NUY2
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Gy Wheel P21S-RP080R-14-DL
- ZORO SELECT Rigid Plate Caster, 3 in Dia., 250 lb. 2G047
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb CDP-G-13
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. 406P68
- ZORO SELECT Plate Caster, 3500 lb. Load, Black Wheel P29R-NMB060K-18
- ZORO SELECT Plate Caster, 6" Wheel Dia, 325 lb., Swivel 406P67
- CASTERHQ 5"x2", Steel Swivel Casters W/ Brakes -4, 000 lbs Per Se, PK4 M2-VSPL-99X8
- DURASTAR Caster; 6x2 Swvl Fork, Kingpinless; 6x2 Heavy Duty Polyurethane Wheel, 40CS620HU63X-03
- Zoro Select Plate Casters