Oregon
Chain Saw Adjusting Tool, Dual Function
Mfr # 512959
Zoro # G2489523
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 13 mm and 19 mm Socket with Flathead Screwdriver
- Accessory Type Chain Saw Adjusting Tool
- Product Type Chainsaw Adjustment Tool
- Compatible Product Type Chainsaw Bars, Chain Tensioning
Explore More Products
- OREGON AdvanceCut Guide Bar, 16" 160SXEA095
- OREGON SpeedCut Nano Conversion Kit, 12" - Husqvarna T435 614391
- OREGON SpeedCut Nano Conversion Kit, 16" - Husqvarna 540 614397
- OREGON Power Mate Rim Sprocket, 3/8 in 68210C
- OREGON SpeedCut Nano Conversion Kit, 10" - Husqvarna T435 614388
- OREGON 3/4" Harvester Guide Bar, Unequal, 59" 591UED9191
- OREGON AdvanceCut 16" Bar & Chain (160SDEZ095, S54/91PX054G), 3/8, .050, 54DL 509535
- OREGON Bar Nose Kit, PowerCut RSN Bars, .325"-12 34775
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP-7T, for Echo CS 2511T 629318
- OREGON Universal Throttle Control Cable, 60", 60-400 Clamshell Pack 514366
- STENS Cylinder Assembly For Husqvarna 362, 371 And 372 Chainsaws 503939372, 503626473, 503626472 632-860
- Oregon Chainsaws & Accessories