Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SUCFL207-20
Zoro # G2490135
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore UCFL207-104D1
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore ARFLU-5/8
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore UCF206-103D1
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore SUCFPL205-16
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore UCFL206-102D1
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore UCFUX-1.7/16M
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore SUCFL207-22
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore UCFUX-2.1/4M
- NTN Mounted Unit Cast Iron UCFC211 55MM
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. SUCFBL205-16CCFG1
- ZORO SELECT 7/16-14X2 1/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS 4336BF
- Ntn Flange Bearings