Merit
Spiral Band, 1-1/2 x 1-1/2in, 36G
Mfr # 08834196164
Zoro # G2490923
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Max. RPM 10,000 RPM
Explore More Products
- MERIT Spiral Band, 3/4 x 1in, 50G 08834193743
- MERIT Spiral Band, Aluminum Oxide, 1" W 08834196591
- MERIT Spiral Band, 1 x 1in, 36G 08834193746
- MERIT Spiral Band, 2 x 1in, 120G 08834196595
- MERIT Spiral Band, 1/2 x 1/ 2in, 120G 08834193742
- MERIT Spiral Band, Aluminum Oxide, 3" W 08834196188
- MERIT Spiral Band 1 x 1 In. 40 Grit ARX02 AO 08834196073
- MERIT Spiral Band 80 1/2 x 1 In. Grit ARX02 A 08834196215
- MERIT Spiral Band, Aluminum Oxide, 1" W 08834196075
- BOSCH SANDING BANDS 1/4" DIA (6 PCS) DE438
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 7010360568
- Merit Sanding Bands