Mitutoyo
Dial Indicator, 0 to 1 In, 0-50
Mfr # 2776A
Zoro # G2491377
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 1 in
- Features Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; With Lug Type
- Accuracy +/-0.0005 in
- Includes Limit Hands
Explore More Products
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In 513-472-10E
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White 1507A
- MITUTOYO Holtest, Ratchet, 2.0" - 2.5" 368-270
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm 513-405-10T
- MITUTOYO Snap Meter, Dial, 0-1" 523-131
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In 513-402-10T
- MITUTOYO Dial indicators, 0.01-5 mm 2044AB-60
- MITUTOYO Dial indicators, 0.0005-0.125 in 2506AB
- MITUTOYO Dial TI, horizontal, .01mm, 1.6mm, 0-40-0 dial reading 513-444-10E
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations 2304-0205
- MAHR Dial Indicator, 0.0002" Graduations, White 4335900
- Mitutoyo Precision Measuring Tools