Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 1367S
Zoro # G2491404
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft 1359
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft 1578
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft 1389
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. 1389
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft PE1000
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft 5000
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 10 ft. 1389
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. 1389
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft 1359
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft 1575
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft 1382
- Palmetto Packing Compression Packing