Aro
Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM
Mfr # 666100-362-C
Zoro # G2491422
Free Shipping & Returns
$1,308.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 35 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Replacement Parts
Explore More Products
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM PD10A-ASS-STT
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10.6 GPM PD03P-APS-PTT
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM 66625B-444-C
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril 6661T3-322-C
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM PD05P-ARS-PAA-B
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM PD03P-AES-DCC
- ARO Diaphragm Pump, 10.6 Gpm, Pvdf, Pvdf/Ptfe/P PD03P-BKS-KTT
- ARO Bsp Diaphragm Pump, 2", 666270-G22-C 666270-G22-C
- ARO Bsp, Diaphragm Pump, 13.6 Gpm, Polypropylen PD07R-BAS-PTT
- YAMADA Pump, Model 852688 NDP-15 Series, Air Operated Double Diaphragm Pump, Santoprene NDP-15FPS
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM E5PP6X659D
- Aro Diaphragm Pumps