Tempco
Strip Heater, 42-1/2 In. L, 1200 Deg F
Mfr # CSH01632
Zoro # G2491711
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 42 1/2 in
- Mounting Dimension 41 1/2 in
- Watts 1,500 W
- Watt Density 11W/sq in
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F MSH02282
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F CSH00338
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F MSH02258
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F CSF00132
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F CSH00145
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F CSF00110
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F CSH01608
- TEMPCO Ins. Strip Heater, 240V, 12 in., 900 Deg F MSH02281
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F CSF00543
- TEMPCO Heater, 120V, 25-1/2 In. L, 1200 Deg F CSF00513
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F CSF00027
- Tempco Heaters & Furnaces