Trane
Motor, 1/2 HP, 230-460V, 3 Phase, 110 rpm
Mfr # MOT1512
Zoro # G2492047
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TRANE Thermal Limit, Open at 190, Close at 160 SWT01612
- TRANE Temperature Thermistor Probe, Pair SEN0951
- TRANE Thermistor, -40 Deg.-65 Deg. C, 12" Leads SEN1107
- TRANE Motor, 1 HP, 200-230V, 1140 rpm MOT11206
- TRANE Fusible Link/Porcelain Holder FUS0620
- TRANE Actuator, 24V, 600rpm, Ball Bearing, 48 Ptch MOT8841
- TRANE Motor, 1/2 HP, 460V, 1100 rpm, CW MOT5419
- TRANE Compressor, 460V, 3 Phase, 7.5 tons COM8289
- TRANE Limit Switch, 130-270 Degrees F, 20 ft Cap SWT3256
- DAYTON Bearing Kit 165258
- SUPCO Oval Run Capacitor, CR10X370 CR10X370
- Trane Fan Parts