Mersen
Time Delay, 250V AC, 250V DC
Mfr # TR350R
Zoro # G2492174
Free Shipping & Returns
$95.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TR-R
- Speed Time-Delay
- Amps 350A
- AC Voltage Rating 250V AC
Explore More Products
- MERSEN Time Delay, 250VAC, Not Rated GSA1/4
- MERSEN Fuse, Time Delay, 20A, TR-RID Series, 250V AC, 160V DC, 2" L x 9/16" dia TR20RID
- MERSEN Fuse, Time Delay, 1-1/8A, TR-R Series, 250V AC, 250V DC, 2" L x 9/16" dia TR1-1/8R
- MERSEN Fuse, Time Delay, 75A, TR-R Series, 250V AC, 250V DC, 5-7/8" L x 1-1/16" dia TR75R
- MERSEN Fuse, Time Delay, 80A, TR-R Series, 250V AC, 250V DC, 5-7/8" L x 1-1/16" dia TR80R
- MERSEN Fuse, Time Delay, 1A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ1
- MERSEN Fuse, Time Delay, 1/2A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia A2D1/2R
- MERSEN Fuse, Time Delay, 4A ATQR4
- MERSEN Midget Fuse, Fast Acting, 1A OTM1
- EATON BUSSMANN Fuse, Time Delay, 4/10A, FRS-R Series, 600V AC, 300V DC, 5" L x 13/16" dia FRS-R-4/10
- LITTELFUSE Time Delay, 250VAC, 125VDC LNRK040
- Mersen UL Class Fuses