Condor
Over-the-Head Ear Muffs, 25 dB, Condor, Yellow
Mfr # 2AAG5
Zoro # G2492314
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series Condor
- Noise Reduction Rating 25 dB
- Ear Muff Style Over-the-Head
- Cushion Material PVC
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 24 dB, Condor, Black/Red 26X625
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red 26X626
- CONDOR Over-the-Head Ear Muffs, 26 dB, Condor, Yellow 26X627
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Black/Red 26X624
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow 26X622
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow 26X628
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black 1035104-VS
- AWESOME AUDIO Walkers Game Ear Am & FM Radio Muff with Digital Display AW1106332
- RADIANS Folding Ear Muffs, 21, Lowset, Black LS0100CS
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black/Yellow 1035127-VS
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange X4A
- Condor Earmuffs