Shop Alternate Products
This Product is Discontinued
Dayton
Roof Curb, 8 In High (Discontinued)
Mfr # 4HX40
Zoro # G2492472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 8 in
- Curb Square O.D. (In.) 24 1/2 in
- Curb Square I.D. (In.) 21 1/2 in
- Damper Size (In.) 19 x 19
- Brand Dayton
- MFR #4HX40
- Zoro #G2492472
- UPC #190735325643
- Country of OriginUnited States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 8 in |
Damper Size (In.) | 19 x 19 |
Overall Width | 24 1/2 in |
Curb Outside Length | 24 1/2 in |
Curb Outside Width | 24 1/2 in |
Overall H x W | 24 1/2 in |
Curb Height | 8 in |
Damper Tray Size | 19 in x 19 in |
Curb Outside Dimensions | 24 1/2 in x 24 1/2 in |
Curb Inside Width | 21 1/2 in |
Overall Dimensions H x L x W | 24 1/2 in |
Curb Inside Length | 21 |
Overall W x L | 24 1/2 in |
Flashing Flange Width | 1 1/8 in |
For Fan Base Size | 26 in |
Curb Inside Dimensions | 21 x 21 1/2 in |
Details
Item | Roof Curb |
Type | Fixed, Nonventilated |
Curb Square O.D. (In.) | 24 1/2 in |
Curb Square I.D. (In.) | 21 1/2 in |
Flashing Flange (In.) | 1 1/8 in |
Mounting Flange Surface W (In.) | 2 in |
For Use With | 26 in Square Base |
Includes | Damper Tray |
Use w/Dayton Ventilators | Having a 26 in Square Base |
Construction | 18 Gauge Galvanized Steel |
Curb Type | Fixed Nonventilated Curbs |
Finish | Galvanized |
Metal Material Thickness | 18 ga |
Standards | UL 705 |
Features | Flashing Flange, One Welded Corner, Wood Nailer |
Side Form | Canted |
Curb Shape | Square |
Adjustability | Fixed |
For Fan Type | Downblast Fans, Filtered Supply Fans, Upblast Fans |
For Roof Type | Flat |
Ventilation Type | Nonventilated |
Application | General Exhaust |
Material | Steel |
Curb Material | 18 ga Steel |
Description
Roof Curb, For Fan Base Size 26 in, Curb Height 8 in, Curb Inside Width 21 1/2 in, Curb Outside Width 24 1/2 in, Material Steel, Standards UL 705, For Use With 26 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 21, Curb Outside Length 24 1/2 in, Curb Shape Square, Damper Tray Size 19 in x 19 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 1 1/8 in