Abus
Hasp, Fixed, Natural
Mfr # 200/75
Zoro # G2492567
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Steel
- Hasp Length 3 in
Explore More Products
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome 100/80
- ABUS Abus: 141/200 WHITE HASP ABS-1486A
- ABUS Slide Bolt Hasp, Fixed, Hardened Steel 300/100
- ABUS Hasp, Fixed, Galvanized 200/95
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L 140/120
- ABUS Hasp, Fixed, Natural 200/115
- ABUS ABUS 100 by 60 C 2.37 in. Concealed Hinge Pin Fixed Staple Hasp 1500
- ABUS ABUS 141 by 200 C KD Diskus Integral Hasp Black with 26 by 70 Diskus Padlock 1485
- ABUS ABUS 110 by 230 C 9 in. Concealed Hinge Pin Fixed Staple Hasp 1102
- NATIONAL HARDWARE Aluminum/Steel 4-1/2 in. L Swivel Staple Safety Hasp N305-987
- ZORO SELECT Adjustable Staple Hasp, Steel, 4-1/2 In. L 4PE41
- Abus Hasps