Dwyer Instruments
Pressure Switch, Differential, 2to 10In WC
Mfr # ADPS-06-2-N
Zoro # G2492612
$33.00
4% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Setting Range (In. WC) 2 to 10 in wc
- Operating Temp. Range (F) -4 to 185
- Sample Line Connector 1/4 in Slip On Fitting
- Type Differential
- Standards CE Certified, CSA Certified C22.2#14 EDPS, ETL Listed UL508
Explore More Products
- DWYER INSTRUMENTS Pressure Switch Range 1/8-20 DA-7031-153-3A
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC ADPS-03-2-N
- DWYER INSTRUMENTS Pressure Differential Switch DXW-11-153-1
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw DAW-33-153-7
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs DA-31-153-7
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable ADPS-08-2-N
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 01 In Barb MP-001
- DWYER INSTRUMENTS 1008E-A1-J PRESS SW 1008E-B2-J
- DWYER INSTRUMENTS 1640-1 PRESS SW .2-1 INWC 173504-00
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J55X
- NOSHOK 300 Series Pressure Switch, SPDT, 7-120 psi, 3 ft Integral Cable 300L-3-2-7/120-36
- Dwyer Instruments Switches