Zoro Select
Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft
Mfr # 2ZDF3
Zoro # G2492953
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 14 in
- Chain Link Style Jack
- Working Load Limit 16 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Zinc, Sz 14, 16 Lb, 100Ft 2ZDE7
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft 2ZDF2
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft 2ZDH9
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft 2ZDH2
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft 2ZDF7
- ZORO SELECT Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft 2ZDH4
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. 5WRR0
- INDUSCO Chain, 3/8"x20ft., Trans G70, w/Grab Hks 23100391
- PEERLESS CHAIN #35 SASH ZINC 100'/REEL, 7703550 7703550
- PEERLESS Chain, Straight, 20 ft., 22,600 lb., Welded 5510820
- MR. CHAIN Black Plastic Chain 4"(#12,102 mm)x100 40003-100
- Zoro Select Chains, Ropes & Cables