Schneider Electric
Pilot Light, LED, Orange, 22mm, 110-120VAC
Mfr # XB5AVG5
Zoro # G2493041
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Yellow
- Lamp Type Led
- Shape Round
- Terminal Connection Screw Clamp
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 240VAC, Yellow, LED ZBVM5
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green ZBVB37
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC XB5AVB3
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED 9001SKP38LRR9
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent XB4BV33
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED ZB6EB3B
- SCHNEIDER ELECTRIC Pilot Light, 24VAC/DC, Orange, LED Lamp XB5FVB5
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED 9001SKP38LYA31
- ZORO SELECT Flat Indicator Light, Blue, 24VDC 24M040
- ZORO SELECT Flush Indicator Light, Red, 24V 20C841
- Schneider Electric Indicator Lights