- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC 50 Hz Motors
- /
- 50 Hz Motor, 5 HP, 1440,220 V, 213TZ, TEFC
Shop Alternate Products
This Product is Discontinued
Leeson
50 Hz Motor, 5 HP, 1440,220 V, 213TZ, TEFC (Discontinued)
Mfr # 140475.00
Zoro # G2493136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 1,440
- Frame 213T
Customers Also Purchased
- Brand Leeson
-
MFR #
140475.00
-
Zoro #
G2493136
- UPC # 691720019252
- Country of Origin Unknown
- Category AC 50 Hz Motors
Dimensions
Length Less Shaft | 15 1/2 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 18 11/16 in |
Details
Motor Design | Capacitor-Start |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 5 |
Nameplate RPM | 1,440 |
Frame | 213T |
Voltage | 220V AC |
Phase | Single |
Motor Thermal Protection | Manual |
Motor Mounting Type | Rigid Base |
Full Load Amps | 24.5 A |
Motor Service Factor | 1 |
Hz | 50 Hz |
Ins. Class | F |
Motor Shaft Rotation | CW/CCW |
Item | 50 Hz Motor |
Motor Application | General Application |
Motor Shaft Design | Keyed |
Ambient Temperature | 40 Degrees C |
Motor Bearings | Ball |
Footnotes | 24 |
Motor Mounting Position | Horizontal |
No. of Speeds | 1 |
Voltage Compatibility | 110/220-230V AC, 110/220V AC, 220V AC |
RPM Range | 1,401-1,500 |
Nominal Efficiency | 82.5 % |
Duty Cycle | Continuous |
Full Load Amps @ 50Hz | 24.5 A |
Standards | CE Certified, CSA Certified, UL Listed |
HP @ 50Hz | 5 |
Voltage @ 50Hz | 220V AC |
RPM @ 50Hz | 1,440 |
Usable @ 200V | No |
NEMA Design | L |
Service Factor @ 50Hz | 1 |
Usable @ 208V | No |
Motor Frame Material | Steel |
Weight | 166 lb |
Max. Ambient Temp. | 104 Degrees F |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1,440, No. of Speeds 1, Voltage 220V AC, Full Load Amps 24.5 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal