Parker
1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector
Mfr # 8 F5OLO-SS
Zoro # G2493364
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Stainless Steel
- Fitting Connection Type SAE-ORB x ORFS
- Thread Size 3/4-16
- Temp. Range -30 Degrees to 250 Degrees F
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi 1 GG-SS
- PARKER Hydraulic Hose Cap, Steel, 9200 psi 6FNMLS
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In 12 F6L-S
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In 8-12 FLO-S
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 3/8In 6 S6LO-S
- PARKER Hydraulic Cap, Female ORS Fitting Thread 24 FNL-S
- PARKER PIPE - NPSM SWIVEL 0107-24-24
- PARKER MALE TRPLOK/FEM 16 XHL6-S
- PARKER PIPE - NPSM SWIVEL 0107-20-20
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in 2021-4-8S
- AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, El 2039-12-12S
- Parker Hydraulic Hose Adapters & Plugs