Lab Safety Supply
Burette, PTFE, 25ml.Grade B, PK6
Mfr # 6CDP9
Zoro # G2493391
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PTFE
- Capacity 25 mL
- Graduation Range 0 to 25mL
- Tolerance +/-0.1mL
- Class B
Explore More Products
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 6CDN7
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 6CDN8
- LAB SAFETY SUPPLY Burette, PTFE, 50ml.Grade A, PK4 6CDP6
- LAB SAFETY SUPPLY Burette, Automatic, Glass, 10ml.Grade B 6CDR2
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 6CDP1
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 6CDP2
- SP SCIENCEWARE Burette, 25mL F37915-0525
- KIMBLE CHASE Buret, Glass, 25 mL, Class A 17027F-25
- KIMBLE CHASE Buret, Glass, 100 mL, Class B 17026F-100
- DYNALON Automatic Buret, Clear, Class B, 15mL 896954-1015
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 6CDP4
- Lab Safety Supply Burettes