Zoro Select
2" Female Coupler Dust Cap with Handle
Mfr # SBF-2SG
Zoro # G2493827
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Glass Filled Polypropylene
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 2"
Explore More Products
- ZORO SELECT Dust Cap, 1 In 3LX01
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap 3LX35
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS PLE167
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" PLE52
- ZORO SELECT 3" Female Coupler Dust Cap with Handle SBF-3PG
- ZORO SELECT 3" Male Adapter Dust Plug with Handle SBM-3SG
- ZORO SELECT Cam and Groove Coupling, 3", 316 SS, For Hose I.D.: 2 in PLE143
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum PLE46
- ZORO SELECT Cam and Groove Adapter, 6", 316 SS PLE169
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT G150-F-BR
- DIXON Cam and Groove AL Adapter, Hose, Shank, 1" 100-E-AL
- Zoro Select Camlock Fittings