H&R Manufacturing
Chuck Jaw, Soft, 60 Deg, 20mm, PK3
Mfr # HR-115-2.5
Zoro # G2494064
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 60 Deg Serrated
- For Use With B215 Kitagawa
- Bolt Size 20mm
- Dimension J (In.) 1.4
- Dimension F (In.) 1.69
Explore More Products
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 HR-108-2.5-OP
- H&R MANUFACTURING Chuck Jaw, Soft, T/G, 5 In - 6 In Chucks HR-447
- H&R MANUFACTURING Chuck Jaw, Rev, 15 In Chucks, PK3 HR-15-MTGRJ
- H&R MANUFACTURING Jaw Nut, Steel, 12 In Kitagawa B-12, PK3 HR-JN-108-M
- H&R MANUFACTURING Chuck Jaw, Soft, T/G, 10 In Chucks HR-452
- H&R MANUFACTURING Chuck Jaw, Soft, T/G, 15 In Chucks HR-456
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 RK40CV
- WALTER Hardware for Indexables Ring FS420 FS420
- GS TOOLING R8 JT33 Jacobs Taper Adapter 534468
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 KTTB212P1
- J.W. WINCO GN951.1-M6-32-78-ST U-Bolt Steel 951.1-M6-32-78-ST
- H&R Manufacturing Toolholder Accessories