Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Link, 6 A, Pk20 (Discontinued)
Mfr # LKS-6
Zoro # G2494283
Free Shipping & Returns
This Product is Discontinued
Key Features
- AC Voltage Rating 600V AC
- Voltage Rating 600VAC
- Interrupt Rating 10kA at 600V AC
- Fuse Amps 6A
- For Fuse Class H