- Home
- /
- Raw Materials
- /
- Plastics
- /
- Plastic Tube Stock
- /
- White UHMW Polyethylene Tube Stock 3 ft L, 2 1/2 in Inside Dia, 3 1/2 in Outside Dia
Shop Alternate Products
This Product is Discontinued
Zoro Select
White UHMW Polyethylene Tube Stock 3 ft L, 2 1/2 in Inside Dia, 3 1/2 in Outside Dia (Discontinued)
Mfr # 1UWU2
Zoro # G2494721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material UHMW Polyethylene
- Color White
- Inside Dia. 2 1/2 in
- Outside Dia. 3 1/2 in
- Wall Thickness 1/2 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1UWU2
-
Zoro #
G2494721
- Country of Origin United States
- Category Plastic Tube Stock
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 3 1/2 in |
Length | 3 ft |
Outside Dia. Tolerance | +25%/-0 |
Length Tolerance | +/-0.250 in |
Inside Dia. Tolerance | +25%/-0 |
Outside Diameter | 3 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Inside Diameter | 2 1/2 in |
Inside Diameter Tolerance | +0.250/-0.000 in |
Outside Diameter Tolerance | +0.250/-0.000 in |
Plastic Length | 3 ft |
Details
Material | UHMW Polyethylene |
Color | White |
Wall Thickness | 1/2 in |
Max. Temp. (F) | 180 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Tensile Strength (PSI) | 5,800 psi |
Item | Tube Stock |
Wall Thickness Tolerance | +25/-0% |
Type | Virgin Food Contact Grade |
Standards | 3-A Dairy, FDA, USDA |
Corrosion and Chemical Resistance | Good |
Impact Strength | No Break |
Machinability | Good |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 180 Degrees F |
Plastic Clarity | Opaque |
UV Resistant | No |
Tensile Strength Rating | Good |
Friction Coefficient | 0.12 |
Friction Rating | Very Slippery |
Tensile Strength | 5,800 psi |
Wear Factor | Excellent |
Shape | Round Tubes |
Water Absorption | 0.01 % |
Plastic Hardness | 66D |
Impact Strength Rating | Excellent |
Plastic Hardness Rating | Medium |
Water Absorption Rating | Excellent |
Grade | Standard |
Description
Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 3 1/2 in, Inside Diameter 2 1/2 in, White, Plastic Clarity Opaque, Shape Round Tubes, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D