Rockwood
Door Protection Plate, 12Hx34W, Bronze
Mfr # K1050 12X34.10
Zoro # G2495281
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 34 in
- Finish Dull
- Material Bronze
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx40W, Aluminum 2RGA2
- ROCKWOOD Door Protection Plate, 12Hx30W, Brass K1050 12X30.3
- ROCKWOOD Door Protection Plate, 28Hx42W, SS K1050 28X42.32D
- ROCKWOOD Door Protection Plate, 12Hx30W, Aluminum K1050 12X30.28
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum K1050 6X28.28
- ROCKWOOD Door Protection Plate, 8Hx30W, Aluminum K1050 8X30.28
- ROCKWOOD 40" x 22" Kick Plate Satin Stainless Steel Finish K105032D4022BEV
- ROCKWOOD Door Protection Plate, 10Hx30W, SS K1050 10X30.32D316
- ROCKWOOD 4" x 35-1/8" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish K105032D43518BEVCSK
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack MP4837
- HAGER Hager BB1541432D 4 x 4 in. Square Corner Full Mortise Residential Weight Ball Bearing Hinge; No. 034534 Satin Stainless Steel BB1541432D
- Rockwood Door Accessories