Shop Alternate Products
This Product is Discontinued
Carmex
Thread mill, MTS0250C3000.6ISO (Discontinued)
Mfr # MTS 0250 C30 0.6 ISO
Zoro # G2497056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid Carbide
- Thread Type ISO
- Overall Length 2-1/2 in
- Shank Dia. 0.250 in
- Thread Size M3.5