- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Rectangular OEM Blower, 2500 RPM, 3 Phase, Direct, Rolled Steel
Shop Alternate Products
This Product is Discontinued
Dayton
Rectangular OEM Blower, 2500 RPM, 3 Phase, Direct, Rolled Steel (Discontinued)
Mfr # 3HMJ6
Zoro # G2497223
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.100-In. SP 144
- Drive Type Direct
- Full Load Amps 0.17
- Housing Material Steel
- Includes Discharge Mounting Flange
Customers Also Purchased
- Brand Dayton
-
MFR #
3HMJ6
-
Zoro #
G2497223
- UPC # 190735290088
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 3/4 in |
Overall Height | 7 5/8 in |
Overall Width | 6 in |
Blower Wheel Diameter | 4 3/16 in |
Outlet Height | 2 5/8 in |
Dimension E | 7 5/8 in |
Outlet Width | 2 15/16 in |
Blower Wheel Width | 1 7/8 in |
Dimension J | 4 7/16 in |
Dimension L | 3 3/4 in |
Dimension D | 3 in |
Dimension M | 3 3/8 in |
Dimension B | 8 1/4 in |
Dimension F | 3 5/16 in |
Lead Length | 13 in |
Overall Depth | 7 1/8 in |
Dimension A | 7 1/8 in |
Dimension C | 6 in |
Dimension K | 4 1/16 in |
Flange Size | 4 7/16 in W x 4 1/16 in H |
Outlet Diameter | Not Applicable |
Inlet Diameter | 3 3/4 in |
Wheel Diameter | 4 1/8 in |
Wheel Width | 1 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Details
CFM @ 0.100-In. SP | 144 |
Drive Type | Direct |
Full Load Amps | 0.17 |
Housing Material | Steel |
Includes | Discharge Mounting Flange |
Phase | 3 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Rectangular |
With Flange | Yes |
Blower Motor Type | 3-Phase |
Blower Voltage | 208/230V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | Yes |
Housing Finish | Enamel |
CFM @ 0.200-In. SP | 136 |
Mounting Position | All Position |
Max. Ambient Temp. | 104 Degrees F |
CFM @ 0.700-In. SP | 114 |
CFM @ 0.500-In. SP | 124 |
Housing Color | Gray |
Bearing Type | Ball |
Agency Compliance | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
CFM @ 0.800-In. SP | 106 |
Hz | 50/60 |
Item | OEM Blower |
CFM @ 0.000-In. SP | 150 |
Wheel Type | Forward Curve |
CFM @ 1.200-In. SP | 44 |
RPM | 2500 |
CFM @ 1.000-In. SP | 86 |
CFM @ 0.400-In. SP | 130 |
CFM @ 0.300-In. SP | 134 |
Motor Insulation | Class B |
CFM @ 0.900-In. SP | 95 |
Max. Inlet Temp. | 104 Degrees F |
Motor Enclosure | Open |
Airflow @ 0.100 in SP | 144 cfm |
Airflow @ 6.000 in SP | Not Applicable |
Housing Material Finish | Enamel |
Motor Insulation Class | B |
Outlet Shape | Rectangular |
Airflow @ 0.000 in SP | 150 cfm |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Features | Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures, the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, This Dynamically Balanced Blower Provides Smooth and Quiet Operation |
Maximum Inlet Air Temperature | 104 Degrees F |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Mount Type | All Position |
Airflow @ 0.750 in SP | Not Applicable |
Airflow @ 3.500 in SP | Not Applicable |
Number of Inlets | 1 |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Nameplate Voltage | 208-230V AC |
Airflow @ 0.500 in SP | 124 cfm |
Includes Drive Package | Yes |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Electrical Connection | Wire Leads |
Frequency | 50/60 Hz |
OEM Replacement | Yes |
Current | 0.17 A |
Airflow @ 3.000 in SP | Not Applicable |
Standards | CE Compliant, UL/cUL Listed, RoHS Compliant |
Airflow @ 2.000 in SP | Not Applicable |
Thermal Overload Protection | Yes |
Minimum Ambient Temperature | -20 Degrees F |
Airflow @ 0.400 in SP | 130 cfm |
Includes Motor | Yes |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Maximum Fan Speed | 2,500 RPM |
Airflow @ 4.500 in SP | Not Applicable |
Flange Type | Flanged |
Maximum Static Pressure | 1/2 in wc |
Motor Type | 3-Phase |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 8.000 in SP | Not Applicable |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 4 1/8 in, Airflow @ 0.000 in SP 150 cfm, Airflow @ 0.100 in SP 144 cfm, Airflow @ 0.400 in SP 130 cfm, Airflow @ 0.500 in SP 124 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable