Milwaukee Valve
1-1/4" FNPT Bronze Swing Check Valve
Mfr # 510T 1 1/4
Zoro # G2497494
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Threaded
- Connection FNPT
- Body Material Bronze
- Length 3.56"
Explore More Products
- MILWAUKEE VALVE 3/4" Solder Low Lead Bronze Spring Check Valve UP1548T 3/4
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve 507 2
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve 515Y 1 1/4
- MILWAUKEE VALVE 2" Solder Low Lead Brass Swing Check Valve UP0968000200
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve 515Y 1
- MILWAUKEE VALVE 1" Sweat Low Lead Bronze Spring Check Valve UP1509 1
- MILWAUKEE VALVE 3/8" Solder Low Lead Bronze Spring Check Valve UP1548T 3/8
- MILWAUKEE VALVE 1-1/4" Solder Low Lead Bronze Spring Check Valve UP1548T 1 1/4
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve UP509 1 1/2
- BANJO Check Valve, 3.15625 in Overall L CV100
- ZOELLER Silent PVC Full Flow Check Valve 3" 30-0044
- Milwaukee Valve Check Valves