Dayton
Blower, 15 In, 1 HP, 208-230/460V
Mfr # 7HT46
Zoro # G2497616
Free Shipping & Returns
$2,831.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 208-230/460
- Motor HP 1 hp
- Dimension J (In.) 28 3/8 in
- Dimension N (In.) 20 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7HT46
-
Zoro #
G2497616
- UPC # 00799471519479
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension J (In.) | 28 3/8 in |
Dimension N (In.) | 20 in |
Dimension A (In.) | 15 7/8 in |
Housing Height (In.) | 30 1/8 in |
Dimension K (In.) | 11 5/8 in |
Dimension F (In.) | 24 1/8 in |
Dimension M (In.) | 18 1/2 in |
Housing Depth (In.) | 28 3/8 in |
Dimension C (In.) | 18 1/2 in |
Discharge Width (In.) | 11 5/8 in |
Dimension E (In.) | 27 1/2 in |
Dimension H (In.) | 16 1/4 in |
Inlet Dia. (In.) | 15 7/8 in |
Discharge Height (In.) | 30 1/8 in |
Housing Width (In.) | 32 1/8 in |
Dimension B (In.) | 11 5/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension G (In.) | 15 3/4 in |
Housing Width | 32 1/8 in |
Inlet Diameter | 15 7/8 in |
Shaft Diameter | 1 1/4 in |
Flange Size | Not Applicable |
Outlet Diameter | Not Applicable |
Outlet Size (H x W) | 30 1/8 in x 11 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 28 1/2 in |
Wheel Diameter | 15 in |
Housing Depth | 28 3/8 in |
Wheel Width | 12 1/8 in |
Outlet Height | 30 1/8 in |
Overall Width | 24 5/8 in |
Wheel Dimensions | 15 in Dia. x 12 1/8 in W |
Overall Height | 27 1/2 in |
Outlet Width | 11 5/8 in |
Housing Height | 30 1/8 in |
Details
Voltage | 208-230/460 |
Motor HP | 1 hp |
Bearing Type | Ball |
Includes | Weatherhood (For External Mounting Only for UL 762) |
Wheel Material | Aluminum |
Max. Ambient Temp. (F) | 104 Degrees F |
Phase | 3 |
CFM @ 1.000-In. SP | 2814 |
CFM @ 0.750-In. SP | 2950 |
Hz | 60 |
Housing Finish | Gray Polyester Urethane |
CFM @ 0.500-In. SP | 3078 |
Wheel Type | Backward-Inclined |
CFM @ 1.500-In. SP | 2506 |
Type | Belt Drive, Backward Incline, With Drive Package |
Motor Type | 3-Phase |
Full Load Amps | 3.0-3.0/1.5 |
Mounting Position | Shaft Horizontal |
Agency Compliance | AMCA Air, UL/cUL 762 |
Assembled/Unassembled | Unassembled |
Blower RPM | 1680 |
CFM @ 2.000-In. SP | 2007 |
Max. Inlet Temp. (Deg. F) | 300 Degrees F |
Motor Enclosure | Open Dripproof |
CFM @ 0.250-In. SP | 3201 |
Max. BHP | 1.0 hp |
Motor RPM | 1,725 RPM |
Item | Utility Exhaust Blower |
Sones @ 0.750-In. SP @ 5 Ft. | 17.0 |
Housing Material | Steel |
Motor Insulation | Class B |
Nameplate Voltage | 230/460V AC |
Motor Enclosure Design_Table | Open Dripproof Motor |
For Ventilation Type | Exhaust |
Motor Frame Designation | 56H |
Housing Color | Gray |
Airflow @ 2.000 in SP | 2,007 cfm |
Discharge Position | Up Blast |
Airflow @ 1.500 in SP | 2,506 cfm |
Resistance Properties | Spark Resistant |
Housing Material Finish | Gray Polyester Urethane |
Market | Industrial |
Current | 3.0/1.5 A |
Includes Motor | No |
Drive Type | Belt Drive |
Airflow @ 1.000 in SP | 2,814 cfm |
Airflow @ 1.000 in SP Range | 2000 to 4999 cfm |
Standards | AMCA Certified, UL/cUL 762 |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Motor Speed | 1,725 RPM |
Outlet Shape | Rectangular |
Airflow @ 0.125 in SP | 3,261 cfm |
Airflow @ 0.000 in SP | 3,320 cfm |
Airflow @ 1.250 in SP | 2,668 cfm |
Airflow @ 0.750 in SP | 2,950 cfm |
Assembly | Unassembled |
Motor Duty Class | Continuous |
Motor Horsepower | 1 hp |
Maximum Inlet Air Temperature | 300 Degrees F |
Motor Enclosure Design | Open Dripproof (ODP) |
Number of Speeds | 1 |
Airflow @ 3.000 in SP | 2,433 cfm |
Rotation | CW |
Wheel/Housing Material | Aluminum Wheel and Steel Housing |
Frequency | 50/60 Hz |
Mounting Orientation | Horizontal |
Sound Level | 17 sones @ 0.75 in SP and @ 5 ft |
Flange Type | Non-Flanged |
Maximum Fan Speed | 1,680 RPM |
Maximum Ambient Temperature | 104 Degrees F |
Number of Inlets | 1 |
Airflow @ 0.500 in SP | 3,078 cfm |
Includes Drive Package | Yes |
Nominal Voltage | 230/460V AC |
Application | Commercial Kitchen Exhaust |
Airflow @ 0.250 in SP | 3,201 cfm |
Number of Discharge Positions | 8 |
Features | 1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring |
Motor Insulation Class | B |
Maximum Static Pressure | 2 in wc |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 3,320 cfm, Airflow @ 0.125 in SP 3,261 cfm, Airflow @ 0.250 in SP 3,201 cfm, Airflow @ 0.500 in SP 3,078 cfm, Airflow @ 0.750 in SP 2,950 cfm, Airflow @ 1.000 in SP 2,814 cfm, Airflow @ 1.250 in SP 2,668 cfm, Airflow @ 1.500 in SP 2,506 cfm, Airflow @ 2.000 in SP 2,007 cfm, Airflow @ 3.000 in SP 2,433 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov