Shop Alternate Products
This Product is Discontinued
Zoro Select
Jack Screw Standoff, #4-40 Thrd Sz, 3/4 in L, Steel Yellow Zinc Plated, 9/16 in Bd Thrd L, 10 PK (Discontinued)
Mfr # RM-4750-7
Zoro # G2497765
This Product is Discontinued
Key Features
- Thread Size #4-40
- Overall Length 3/4 in
- Hex Width 3/16 in
- Thread Length 9/16 in
- Standoff Material Steel